Beli reducing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  2. Onda Needle Valve
    Mulai

    Rp119.900

    Onda Needle Valve
    atribut:
    • Material: Kuningan
  3. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  4. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  5. NEW FLOW Needle Valve
    Mulai

    Rp339.900

    NEW FLOW Needle Valve
    Deskripsi:
    NV-2 Type Needle Valve Class 10000, SS316With T Handle Operation
    atribut:
    • Body Material: SS316
    • Working Pressure (psi): 10000
    • End Connection: NPT
  6. VENN Pressure Reducing Valve (For Steam) RP-8 Type
    Mulai

    Rp60.999.900

    VENN Pressure Reducing Valve (For Steam) RP-8 Type
    atribut:
    • Material (Main Unit): SCS
    • Type: Pilot Type
    • Allowable Leakage (%): 0.05 Or Less Of Rated Flow
    • Diaphragm Material: SUS
    • End Connection: JIS 10K FF flange
    • Fluid Temperature (°C): 200 or less
    • Handle Color: Green
    • Material (Valve / Valve Seat): SUS
    • Maximum Decompression Ratio: 20:1
    • Minimum Pressure Differential Before and After Valve (MPa): 0.05
    • Mounting Direction: Upright mounting on horizontal piping
    • Primary Side Suitable Pressure (MPa): 1.0 or less
    • Secondary Pressure Adjustment Range (MPa): 0.03 - 0.8
    • Suitable fluid: Steam
  7. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  8. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp6.699.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  9. STNC Speed Control Valve
    Mulai

    Rp38.900

    STNC Speed Control Valve
    Deskripsi:
    It is a one-way flow control valve which can regulate the flow of compressed air in air passage. It will control forward flow and not control reversed fl ow, so as to change the oneway movement speed of executive components such as air cylinder.
    atribut:
    • Applicable Medium: Air
    • Pressure Range (MPa): 0.05~1.2
    • Medium Temperature (°C): -5~60
    • Minimum Operating Pressure (MPa): 0.03
    • Type: Precision Type
  10. Daikin Modular Stack Valve
    Mulai

    Rp959.900

    Daikin Modular Stack Valve
    Deskripsi:
    -Stack the stack valve on the manifold blocks to assemble a hydraulic unit.-Easy circuit change.-Miniaturization of hydraulic equipment is realized.
    atribut:
    • Mounting Type: Gasket
  11. Victaulic Bermad Pressure Reducing Valve ULFM
    Mulai

    Rp55.999.900

  12. Parker Hydraulic In-Line Flow Control Valve
    Mulai

    Rp729.900

    Parker Hydraulic In-Line Flow Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  13. RUCIKA Sambungan Pipa PVC Faucet Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Faucet Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  14. Taffware Masker Gas Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Taffware Masker Gas Respirator
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  15. Fitok Needle Valve NB Series (Fractional Size)
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  16. Weflo Pressure Reducing Valve
    Mulai

    Rp16.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  17. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
Daftar Harga reducing valve Terbaru March 2026
ANEST IWATA Pressure Reducing ValveRp9.699.900
Onda Needle ValveRp119.900
Hartec Pressure Reducing Valve (Katup)Rp4.199.900
Singer Valve Pressure Reducing ValveRp33.999.900
NIHONSEIKI RegulatorRp999.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
NEW FLOW Needle ValveRp339.900
VENN Pressure Reducing Valve (For Steam) RP-8 TypeRp60.999.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp6.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)